Shop All Pipe Inspection & Location
Vividia
Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera
Mfr # WPC 900 T
Zoro # G700405201
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 m
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # WPC 900 T
- Zoro # G700405201
- UPC # 759119545048
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Length | 9 m |
Details
Material | Carbon Fiber |
Description
Vividia Wireless Telescopic Long Pole Inspection Camera Systems are designed to inspect hard to reach areas, either too high or too low or deeper. The telescopic extendable poles have 4 maximum lengths (Model WPC-300 with 3 meter pole, WPC-600 with 6 meter pole, WPC-900 with 9 meter pole, and WPC-1200 with 12 meter pole). There are two wireless wifi inspection cameras to choose, Vividia F5 Flashlight WiFi Inspection Camera, or Vividia TVS-165 Pole WiFi Inspection Camera. Optional accessories are phone/tablet clamp, and/or Vividia metal tripod stand for poles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Strainer 4" Tapered (561393)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC00708P1000HA PVC P Trap with Union; 2 in. (4018081)
- NO-BURST SPPLY SS 3/8CMP1/2""IP20"" (B1F20)
- DIXON 3 in B5107 BLACK EPDM REPAIR KIT SEE (B5107-RKE300)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD (TVS 300DVR)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- OATEY Cherne 376088 Big Mouth Flow-Through Plug 8" - 12" w/ 6" M bypass (376088)
- WOHLER Power Supply, Universal 3 Prong (53648)
- WOHLER Camera Battery, NiMH (4715)
- Vividia Plumbing Tools