Shop All Pipe Inspection & Location
Vividia
Pole Telescopic Inspection Camera, 6m Long, Carbon Fiber, F5 Camera
Mfr # WPC 600 F
Zoro # G500405258
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 m
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # WPC 600 F
- Zoro # G500405258
- UPC # 759119545024
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Length | 6 m |
Details
Material | Carbon Fiber |
Description
Vividia Wireless Telescopic Long Pole Inspection Camera Systems are designed to inspect hard to reach areas, either too high or too low or deeper. The telescopic extendable poles have 4 maximum lengths (Model WPC-300 with 3 meter pole, WPC-600 with 6 meter pole, WPC-900 with 9 meter pole, and WPC-1200 with 12 meter pole). There are two wireless wifi inspection cameras to choose, Vividia F5 Flashlight WiFi Inspection Camera, or Vividia TVS-165 Pole WiFi Inspection Camera. Optional accessories are phone/tablet clamp, and/or Vividia metal tripod stand for poles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- JONES STEPHENS Clear Vinyl Tubing, 3/4" ID, 1" OD (T26750)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD (TVS 300DVR)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- BLACK SWAN Probing Rod 1/2" X 4' (19350)
- Vividia Pipe Inspection & Location