Shop All Pipe Inspection & Location
Vividia
Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD
Mfr # TVS 500DVR
Zoro # G800405255
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Monitor 5"
- Monitor Resolution 841 x 480
- Camera Head Size Φ23 x 320mm
- Pole Length 460cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # TVS 500DVR
- Zoro # G800405255
- UPC # 759119544485
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Camera Head Size | Φ23 x 320mm |
Pole Length | 460cm |
Details
Monitor | 5" |
Monitor Resolution | 841 x 480 |
Description
Vividia telescopic inspection camera systems (Model: TVS-300, TVS-500DVR and TVS-300DVR) have a strong and extendable pole, high resolution camera and video viewing system. They are convenient for tasks such as roof and building inspections, aerial photography, inventory checks, gutter cleaning, wildlife surveying, tunnel and manhole inspection, heavy equipment inspection etc. The rigid flexible camera neck is very convenient to adjust the direction of the camera. The model TVS-500DVR has recording functions, so you can take pictures and videos, and save the files on a SD card. One can also connect it to an external monitor through RCA video cable. There are 12 high intensity LED lights on the front of the camera. The camera can see more than 5 meters under total darkness with the lights on. The camera is IP68 waterproof. The maximum total length of the pole is more than 460 cm (15 feet).
Vividia TVS-500DVR package include: Heavy Duty case; Camera head and flexible connector; 5" LCD monitor; Telescopic poles; Rotating joint; 8GB SD card; 2 pcs Li-ion batteries; DVR control box; AC charger adapter; User manual; USB SD card adapter.
Vividia TVS-500DVR package include: Heavy Duty case; Camera head and flexible connector; 5" LCD monitor; Telescopic poles; Rotating joint; 8GB SD card; 2 pcs Li-ion batteries; DVR control box; AC charger adapter; User manual; USB SD card adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ferrule, 0.562 in Nominal, 1 in L, Brass, Domestic (BFM562)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD (TVS 300DVR)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- B & K Probing Rod 4Ft (P27-004)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- WOHLER Pipe Inspection System, 20" L, 17" W (8937)
- WOHLER Camera Head, IP67 Waterproof (8926)
- Vividia Plumbing Tools