Shop All Pipe Inspection & Location
Vividia
Pole Telescopic Inspection Camera, 12m Long, Carbon Fiber, F5 Camera
Mfr # WPC 1200 F
Zoro # G700405287
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 m
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vividia
- MFR # WPC 1200 F
- Zoro # G700405287
- UPC # 759119545086
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Length | 12 m |
Details
Material | Carbon Fiber |
Description
Vividia Wireless Telescopic Long Pole Inspection Camera Systems are designed to inspect hard to reach areas, either too high or too low or deeper. The telescopic extendable poles have 4 maximum lengths (Model WPC-300 with 3 meter pole, WPC-600 with 6 meter pole, WPC-900 with 9 meter pole, and WPC-1200 with 12 meter pole). There are two wireless wifi inspection cameras to choose, Vividia F5 Flashlight WiFi Inspection Camera, or Vividia TVS-165 Pole WiFi Inspection Camera. Optional accessories are phone/tablet clamp, and/or Vividia metal tripod stand for poles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets (46-5200)
- SANI-LAV Replacement Spout, 10" L, Chrome Plated (204SP)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 24 in. L 250 lb (PK255 ZC 24)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD (TVS 300DVR)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- GAN EDEN 0.5 in. Blu-Lock Tee; Black & Blue (GA612184)
- YORK FLASHING COPPER 12""X60' (RESYS0212)
- Vividia Pipe Inspection & Location