Shop All Pipe Inspection & Location
Vividia
Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V
Mfr # VS-749
Zoro # G100405177
product price: $2,045.99
/ea
Free Shipping & Returns
$2,045.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Size Φ23mm×45mm
- Screen Size 7"
- Screen Resolution 800x480 RGB
- Camera Total Length 12cm
- Cable Length 40m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # VS-749
- Zoro # G100405177
- UPC # 759119545147
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Camera Size | Φ23mm×45mm |
Screen Size | 7" |
Camera Total Length | 12cm |
Cable Length | 40m |
Details
Screen Resolution | 800x480 RGB |
Description
Vividia VS-749 All-in-One Pipe Sewer Drain Inspection Camera is a professional video inspection camera designed for inspection of swimming pool pipe sewer, pipe, air ducts, underground cable pipes, etc.. Equipped with a 23mm Sony CCD camera head, 20/30/40/50m fiberglass cable and 7'' LCD monitor with SD card recording, it's a great choice for pipes DN 40 mm - 150 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring, SS, 2 in Pipe (37983)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- JMF 1/2 in. Flare Brass Cap (4338802)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD (TVS 300DVR)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- RIDGID Underground Inspection Camera System (63818)
- RIDGID Underground Inspection Camera System (63668)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- LEICA DD Carry Bag, 11 In. H, 31 In. L, 11 In. W (850276)
- Vividia Pipe Inspection & Location