Shop All Binoculars
Vividia
LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen
Mfr # SS 550
Zoro # G400405112
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 50x
- Still Image 14M
- Video Resolution 1080p
- Screen Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # SS 550
- Zoro # G400405112
- UPC # 759119544447
- Country of Origin China
- Category Binoculars
Dimensions
Screen Size | 5" |
Details
Magnification | 50x |
Still Image | 14M |
Video Resolution | 1080p |
Description
Vividia SS-550 LCD Digital 10-50x35mm Telescope Spotting Scope Camera is an innovative, portable, easy to operate digital spotting scope with 5" LCD monitor. SS-550 Digital Spotting Scope allows you to see what in the distance on 5.0-inch high resolution IPS display and capture stunning 1080p video and 14M high quality photo effortlessly. Micro-SD card can be up to 32GB. The built-in rechargeable battery supports a working time of 3hrs. With the 5.0-inch LCD 50x Digital Telescope, seeing far distance (300 meter or 1000ft) is a sheer pleasure. It is highly recommended to mount the digital telescope on a sturdytripod to get better images. Vividia SS-550 is an ideal spotting scope for sport events, bird watching, Broadway show or concert watching, outdoor activities, security surveillance, and industrial inspections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- ILC Replacement for Clevo P750bat-8 (P750BAT-8 CLEVO)
- VITEK Pole Adapter, Aluminum, Ivory (VT-TPLMT)
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- KONUS Tornado 7x50mm Porro Prism Binoculars (2325)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- NORTHWEST Monopod (BMP1)
- HAWKE OPTICS 8 x 42 Frontier Ed X Binocular, Green (38410)
- CELESTRON 10 x 42 Nature Dx Binocular (777732)
- Vividia Binoculars