Shop All Borescope
Vividia
Joystick VIdeo Borescope, ⌀ 6mm, 5ft Long, 3.5" Monitor
Mfr # VC-6015
Zoro # G700405171
Free Shipping & Returns
$3,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 1280x720
- Camera Probe Length 1.5 m
- Focal Distance 10-100mm
- Articulation 360 Degrees All Way (Joystick-Controlled)
- Camera Probe Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Camera Probe Length | 1.5 m |
Camera Probe Diameter | 6mm |
Diameter | 6mm |
Length | 1.5 m |
Details
Camera Resolution | 1280x720 |
Focal Distance | 10-100mm |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Description
Vividia industrial videoscope VC series are durable, high image quality, 360 degree joystick controlled articulating borescopes with replaceable insertion probes. VC-60 borescopes have probe camera diameter of 6mm, and the length can be customized from 1 meter to 7 meter. The standard lengths are 1.5 meter (Model: VC-6015) and 3 meter (Model: VC-6030). The probe is waterproof (IP67) and wear resistant with titanium alloy probe camera head. The video resolution of VC-60 borescopes is 1280x720 with bright LED light illumination. The tube is protected with tungsten braided layer. Rechargeable battery can last for 4.5 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MFG GROUP, NOTRAX NoTrax Cushion-Stat w/Dyna-Shield Anti Static Mat 3/8in Thick 3' x 5' Gray (825S0035GY)
- FIMCO Stainless Steel Glycerin Gauge, 100PSI (7771778)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- Vividia Borescope