Shop All Borescope
Vividia
Joystick Video Borescope, ⌀ 2mm, 3.3ft Long, 3.5" Monitor
Mfr # VC-2010
Zoro # G800405262
product price: $10,941.99
/ea
Free Shipping & Returns
$10,941.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Monitor Size 3.5"
- Camera Resolution 640 x 480
- Articulation 360 Degrees All Way (Joystick-Controlled)
- Camera Probe Diameter 2mm
- Camera Probe Length 1m / 3.3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Monitor Size | 3.5" |
Camera Probe Diameter | 2mm |
Camera Probe Length | 1m / 3.3 ft |
Diameter | 2mm |
Length | 1m / 3.3 ft |
Details
Camera Resolution | 640 x 480 |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Description
Vividia industrial videoscope VC series are durable, high image quality, 360 degree joystick controlled articulating borescopes with replaceable insertion probes. VC-20 borescopes have probe camera diameter of 2.0mm, and the length can be customized. The standard lengths are 1 meter (Model: VC-2010) and 1.5 meter (Model: VC-2015). The probe is waterproof (IP67) and wear resistant with titanium alloy probe camera head. The tube is protected with tungsten braided layer. The camera has image quality with resolution of 450,000 pixel and focus range of 2mm to 50mm. Illumination light is provided through optical fiber and brightness can be adjusted in 6 levels. Rechargeable battery can last for 4.5 hours. for continuous use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-4 BAR-G)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (871515)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4", SS, Rem bezel (PRO-311D-254U)
- WINTERS St/St Thermowell 3.5" 304, 3/4" Npt, Tim (TIW01-1)
- VIVIDIA Articulating LCD Borescope, ⌀ 6mm, 32" Long, 2-Way 175°, 2.7" Monitor (VA 150)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- FORBEST PRODUCTS CO Forbest Luxury Color Sewer/Drain Camera 130' Cable W/ Sonde Transmitter, Footage Counter (FB-PIC4188H)
- Vividia Borescope