Vividia

Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating


product price: $2,406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Image Capturing Resolution 960x720 pixels (JPG)
  • Camera Probe Diameter 5.9 mm / 0.24 in
  • Screen Size 3.5"
  • Articulation 360 Degrees All Way (Joystick-Controlled)
  • Focal Distance 0.5 cm to 100 cm. Fixed Focus
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vividia
  • MFR # ME 630
  • Zoro # G100405252
  • UPC #
    759119544041
  • Country of Origin China
  • Category Borescope

Dimensions

Camera Probe Diameter 5.9 mm / 0.24 in
Screen Size 3.5"
Camera Probe Length 3m / 10 ft
Length 3m / 10 ft
Diameter 5.9 mm / 0.24 in

Details

Image Capturing Resolution 960x720 pixels (JPG)
Articulation 360 Degrees All Way (Joystick-Controlled)
Focal Distance 0.5 cm to 100 cm. Fixed Focus
Camera Resolution 1280x720 pixels
Screen Resolution 960x720 pixels (Color)
Video Recording Resolution 1280x720 pixels (AVI)

Description

Vividia ME-630 Industrial 360 Degree Articulating Borescope is 3 meter long version of ME-610 borescope.
Vividia ME-610 Automotive Industrial Borescope Inspection Camera is specially designed for automotive and industrial inspection and diagnostics. Vividia ME-610 has 1 meter long, 6mm diameter probe with 360° all-way articulation controlled by joystick. The camera is equipped with sapphire protective lens, which is impact-resistant, fall-resistant, and scratch resistant. The probe is made from titanium alloy with high wear resistance. The camera probe and insertion tube is waterproof IP67. Vividia ME-610 gives high quality clear images with high illuminance LED lights. With 8G mini SD card installed on monitor, one can take pictures and record videos with Vividia ME-610. Vividia ME-610 is widely used to exam car engine cylinder block, valve, piston head, nozzle, ternary catalytic converter, evaporation tank, piping and gap of car body. Vividia ME Series Articulating Borescopes include five models: ME-610 (6mm diameter, 1 meter long without air cooling channel), ME-610C (with air cooling channel for compressed air cooling), and ME-610HT (with air cooling and compact rechargeable pump for hot engines), ME-620 (6mm diameter, 2 meter 6.5 ft long), ME-630 (6mm diameter, 3 meter 9.8 ft long).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.