Shop All Borescope
Vividia
Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way
Mfr # ME 610 X
Zoro # G200405282
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 0.5 cm to 100 cm. Fixed Focus
- Camera Probe Diameter 5.9 mm / 0.24 in
- Image Capturing Resolution 960x720 pixels (JPG)
- Camera Resolution 1280x720 pixels
- Camera Probe Length 1m / 3.3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 5.9 mm / 0.24 in |
Camera Probe Length | 1m / 3.3 ft |
Screen Size | 3.5" |
Length | 1m / 3.3 ft |
Diameter | 5.9 mm / 0.24 in |
Details
Focal Distance | 0.5 cm to 100 cm. Fixed Focus |
Image Capturing Resolution | 960x720 pixels (JPG) |
Camera Resolution | 1280x720 pixels |
Video Recording Resolution | 1280x720 pixels (AVI) |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Description
Vividia ME-610X IPS Joystick Articulating Automotive Industrial Borescope Inspection Camera is specially designed for automotive and industrial inspection and diagnostics. Vividia ME-610X has 1 meter long, 6mm diameter probe with 360° all-way articulation controlled by joystick. The probe tip camera is made from metal alloy and sapphire glass lens with high wear resistance. The camera probe and insertion tube is waterproof IP67. Vividia ME-610X gives high quality clear images with high illuminance LED lights. With 8G mini SD card installed on monitor, one can take pictures and record videos with Vividia ME-610. Vividia ME-610X is widely used to exam car engine cylinder block, valve, piston head, nozzle, ternary catalytic converter, evaporation tank, piping and gap of car body.Vividia ME-610X Videoscope can also be used on aircrafts, motorcycles, boats, air conditioning systems, heat exchangers, industrial equipment and professional instruments, heavy-duty vehicles, mining machines etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slump Cone Test Set (5DPD5)
- FLUKE CLAMP METER 325 TRUE RMS AC/DC (FL325)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa (PFQ170)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA Articulating Borescope, ⌀5.9mm 39"L 180°Articulating, WiFi Box for iOS (D3160-W)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- Vividia Borescope