Shop All Thermal Imagers
Vividia
IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F
Mfr # HT 301
Zoro # G500405265
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermal Resolution 384 x 288
- Temperature Range -20 ℃ to 400 ℃
- Measurement Accuracy ± 3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # HT 301
- Zoro # G500405265
- UPC # 759119544591
- Country of Origin China
- Category Thermal Imagers
Details
Thermal Resolution | 384 x 288 |
Temperature Range | -20 ℃ to 400 ℃ |
Measurement Accuracy | ± 3% |
Description
Vividia HT-301 Manual Focus Thermal Imaging camera with 384x288 thermal resolution for Android Phone and Tablet is designed to connect an Android phone or tablet through OTG adaptor (USB C or micro USB) and show real time thermal images and temperature with "Hti image" app, downloadable from Google Play Store. With manual focus feature and 25 fps video, one can get clear thermal images and smooth videos. Vividia HT-301 Manual FocusAndroid Phone Thermal Camera can be used for inspection of electrical, HVAC/R, mechanical, and facility maintenance, predictive maintenance, electrical/mechanical troubleshooting andbuild diagnostic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- FLIR Thermal Monocular, 13 mm Lens, Li-Ion Cell (Scout TKx)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- Vividia Thermal Imagers