Shop All Borescope
Vividia
Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS
Mfr # GB 460 W
Zoro # G500405203
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 1280 x 720
- Focal Distance 2mm to 100mm
- Camera Probe Diameter 4mm
- Camera Probe Length 24"
- Diameter 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 4mm |
Camera Probe Length | 24" |
Diameter | 4mm |
Length | 24" |
Details
Camera Resolution | 1280 x 720 |
Focal Distance | 2mm to 100mm |
Description
This is bundle of Vividia GB-460 Long Gun Borescope and Wireless Adaptor VA-B2 AirBox for iPhone iPad and Android Phone Tablet. With VA-B2 WiFi AirBox, one can use iPad/iPhone/Android phone/Android tablet and our free App (AirBox) to preview live images, take pictures and record videos with GB-460 and GB-430 Rigid 4mm Diameter Gun Barrel Borescopes. GB-460 Rigid Borescope is ideal for detailed visual inspection inside gun barrel with 4 mm diameter and 24" long straight probe. GB-460 ha manual focus to adjust where the camera can focus, and high resolution of 1280x720. High quality side-viewing mirror can be attached to make detailed inspection of wall of gun barrel for machine marks, copper fouling, corrosion, rifling defects, gas venting hole inside rifle barrel and more.
Package includes: GB-460 Rigid Gun Borescope, VA-B2 WiFi AirBox, 2 pcs side-viewing mirrors, OTG cable adaptors, Aluminum Toolbox.
Package includes: GB-460 Rigid Gun Borescope, VA-B2 WiFi AirBox, 2 pcs side-viewing mirrors, OTG cable adaptors, Aluminum Toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254I-01)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- VIVIDIA 5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor (T-E-500PT)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating (D3245)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- Vividia Borescope