Shop All Borescope
Vividia
Dual Camera Borescope, ⌀ 5.5mm 39" Long, 5" Monitor, IP67 Probe
Mfr # BD 55100
Zoro # G300405205
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Length 1m / 3.3 ft
- Camera Probe Diameter 5.5mm
- Camera Dual Camera
- Camera Resolution 1280 x 720
- Focal Distance 8mm to 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 1m / 3.3 ft |
Camera Probe Diameter | 5.5mm |
Diameter | 5.5mm |
Length | 1m / 3.3 ft |
Details
Camera | Dual Camera |
Camera Resolution | 1280 x 720 |
Focal Distance | 8mm to 80mm |
Type | Dual Camera |
Description
Vividia BD-55100 Borescope is high clarity borescope with a 5.5mm (0.21") diameter 1 meter long semi-rigid dual-camera probe and 5" LCD monitor. There are two independent cameras on the 5.5mm diameter probe, one is front view (0 degree) and and another is side view (90 degree). One can switch between two cameras with a simple button on handle. LED lights brightness can be adjusted. And one can take pictures and record videos and save image files on microSD card. Vividia BD-55100 borescope can be used for applications like precision instrument inspect, aircraft engine inspection,automotive repair, plumbing, construction, restoration and HVAC/R. A longer cable camera version of this product is model BD-55300 with 3 meter long dual-camera probe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU6)
- BAKER INSTRUMENTS B53000 Digital Pressure Gauge, 0 to 3000 psi (B53000)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to220F (GT100R-12/16121256)
- VIVIDIA Articulating Borescope, ⌀5.9mm 39"L 180°Articulating, WiFi Box for iOS (D3160-W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending, Flexible (VA 800)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating (D3245)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- Vividia Borescope