Shop All Digital Microscopes
Vividia
Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement
Mfr # VM-2000
Zoro # G800405125
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 77x
- Camera Resolution 2 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vividia
- MFR # VM-2000
- Zoro # G800405125
- UPC # 759119545246
- Country of Origin China
- Category Digital Microscopes
Details
Magnification | 77x |
Camera Resolution | 2 MP |
Description
Vividia VM-2000 HD Tabletop Video Measurement LCD Microscope is a convenient all-in-one industrial HD video tool microscope for many diverse applications in laboratory, manufacturing, medical facilities and educational institutes. Vividia VM-2000 Video Microscope has sturdy heavy duty stand, HD 11.6" LCD screen, and build-in measurement software (no PC is needed), continuous zoom-in optical lens (0.7x to 4.5x), high quality 144 pcs brightLED lights, and HDMI output port and USB storage interface. Vividia VM-2000 Video Microscope supports high definition video / manual measurement / photographing / video / USB drive storage/image freezing/measuring data EXCEL output/graphic primitive EXCEL output/single reticle/double reticle/four transverse lines and four vertical lines/white balance adjustment/gain adjustment/saturation adjustment/reflection elimination adjustment/brightness adjustment/HDR depth of field adjustment/buttons and mouse dual control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Babcock Test Bottle Lab Brush, PK 12 (3630)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- Vividia Microscopes