Shop All Digital Microscopes
Vividia
Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android
Mfr # LM 46
Zoro # G200405107
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 600x
- Camera Resolution 8 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vividia
- MFR # LM 46
- Zoro # G200405107
- UPC # 759119544409
- Country of Origin China
- Category Digital Microscopes
Details
Magnification | 600x |
Camera Resolution | 8 MP |
Description
Vividia LM-46 4.3-inch LCD Standalone Inspection Digital Microscope is a fantastic microscope that provides a good way for you to share high definition microscopic observation with others. The 4.3" quality LCD panel brings vivid crystal image.
Equipped with professional microscopic lens, it helps you to see tiny objects easily. The magnification can be up to 600x. Built-in rechargeable Li-ion battery provides a 6-7rs standalone working time. The 8 bright LEDs, with brightness adjustable, are bright enough for perfect observation. (Micro-SD card is included for instant use.) It can also works as USB microscope on computer with measurement software compatible with Windows and Mac. In addition it can work on monitor with TV-in. TV cable included. Furthermore, it can work on Android Smartphone and Tablet by USB connection. App is included. This 4.3-inch LCD inspection digital microscope is highly useful for inspections on PCB circuit, fabric, stamps, coins, jewelries, insects, leaves, etc.
Equipped with professional microscopic lens, it helps you to see tiny objects easily. The magnification can be up to 600x. Built-in rechargeable Li-ion battery provides a 6-7rs standalone working time. The 8 bright LEDs, with brightness adjustable, are bright enough for perfect observation. (Micro-SD card is included for instant use.) It can also works as USB microscope on computer with measurement software compatible with Windows and Mac. In addition it can work on monitor with TV-in. TV cable included. Furthermore, it can work on Android Smartphone and Tablet by USB connection. App is included. This 4.3-inch LCD inspection digital microscope is highly useful for inspections on PCB circuit, fabric, stamps, coins, jewelries, insects, leaves, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSET COMPUTER Analog/Temp/RH/Light Data Logger (MX1104)
- SPX / APV Homo Valve Guide (J028407)
- TCI CAS # 1310-65-2 (L0225-100G)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- VIVIDIA Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement (VM-2000)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- KONUS Zoom digital microscope 10x-300x with LCD screen (5024)
- Vividia Digital Microscopes