Shop All Borescope
Vividia
Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid
Mfr # VA 980
Zoro # G500405173
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Image Capturing Resolution 640x480 pixels (JPG)
- Camera Resolution 640x480 pixels
- Camera Probe Length 80 cm / 31.5 in
- Camera Probe Diameter 8.5 mm / 0.33 in
- Video Recording Resolution 640x480 pixels (AVI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 80 cm / 31.5 in |
Camera Probe Diameter | 8.5 mm / 0.33 in |
Length | 80 cm / 31.5 in |
Diameter | 8.5 mm / 0.33 in |
Details
Image Capturing Resolution | 640x480 pixels (JPG) |
Camera Resolution | 640x480 pixels |
Video Recording Resolution | 640x480 pixels (AVI) |
Articulation | 180 Degrees One Way |
Focal Distance | 3 cm to 40 cm. Fixed Focus |
Description
Vividia Ablescope VA-980 Semi-Rigid Digital Inspection Camera Borescope has long semi-rigid cable, which can be molded with hand to different shape and keep it. VA-980 has bright LED lights, 8.5mm cable camera and it can be used to look into dark places. VA-980 can be connected to PC, Mac, Android devices directly through USB. VA-980 can be connected wirelessly to iPhone and iPad through VA-B2 AirBox (sold separately). With semi-rigid insertion tube, VA-980 is suitable for many applications, such as looking into engine cylinders, inside airplane wings, behind instrumental panel, inside brake systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402H)
- DONALDSON Inlet Hood, Plastic, H001379 (H001379)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating (D3245)
- RIDGID Inspection Camera Wifi Adapter (66523)
- Vividia Borescope