Shop All Borescope
Vividia
Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating
Mfr # D3245
Zoro # G900405186
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 640x480 pixels
- Articulation 180 Degrees Two Way
- Camera Probe Length 1.5 m / 5 ft
- Video Recording Resolution 640x480 pixels (AVI)
- Camera Probe Diameter 4.5 mm / 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 1.5 m / 5 ft |
Camera Probe Diameter | 4.5 mm / 0.18 in |
Length | 1.5 m / 5 ft |
Diameter | 4.5 mm / 0.18 in |
Details
Camera Resolution | 640x480 pixels |
Articulation | 180 Degrees Two Way |
Video Recording Resolution | 640x480 pixels (AVI) |
Image Capturing Resolution | 640x480 pixels (JPG) |
Focal Distance | 0.4 cm to 6 cm. Fixed Focus |
Description
Vividia D3245 USB Digital 2-Way Articulating Borescope has 4.5mm diameter camera probe and 1.5 meter long insertion tube. D3245 can be bended in two directions, and the maximum bending angle is ~180 degree. The insertion tube has metal braided outside layers and the bending part is also made with stainless steel, which offers good abrasion resistance. With USB connection, one can connect Vividia D3245 Digital Borescope to a Windows PC (WIndows XP, 7, 8 and 10), MacBook, android devices. With additional Vividia VA-B2 AirBox wireless converter and "AirBox-Vividia Ablescope", D3245 can be used with iPhone and iPad. End users can easily take pictures and videos with free software. The LED brightness can be adjusted. Vividia D3245 Articulating Borescope are an ideal tool for automotive, airplane, aviation, manufacturing, and instrument inspections. Vividia D3245 works with PWC engine borescope guide tubes, such as PWC34910-200, PWC34910-400 and PWC34910-600 models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (P9U901404UC)
- RELIANCE CONTROLS Appliance Load Tester (THP103)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Articulating Borescope, ⌀5.9mm 39"L 180°Articulating, WiFi Box for iOS (D3160-W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending, Flexible (VA 800)
- VIVIDIA Joystick Video Borescope, ⌀ 2mm, 3.3ft Long, 3.5" Monitor (VC-2010)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- Vividia Borescope