Shop All Borescope
Vividia
Articulating USB Borescope, ⌀ 4.5mm, 39" Long, 180° Articulating
Mfr # D3145
Zoro # G000405284
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Articulation 180 Degrees One Way
- Focal Distance 0.4 cm to 6 cm. Fixed Focus
- Camera Resolution 640x480 pixels
- Video Recording Resolution 640x480 pixels (AVI)
- Image Capturing Resolution 640x480 pixels (JPG)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 4.5 mm / 0.18 in |
Camera Probe Length | 1 m / 3.3ft |
Length | 1 m / 3.3ft |
Diameter | 4.5 mm / 0.18 in |
Details
Articulation | 180 Degrees One Way |
Focal Distance | 0.4 cm to 6 cm. Fixed Focus |
Camera Resolution | 640x480 pixels |
Video Recording Resolution | 640x480 pixels (AVI) |
Image Capturing Resolution | 640x480 pixels (JPG) |
Description
Vividia D3145 USB Digital One-Way Articulating Borescope has 4.5mm diameter camera probe and 1 meter long insertion tube. D3145 can only be bended in one direction, and the maximum bending angle is ~180 degree. The insertion tube has metal braided outside layers and the bending part is also made with stainless steel, which offers good abrasion resistance. With USB connection, one can connect Vividia D3145 Digital Borescope to a Windows PC (WIndows XP, 7, 8 and 10), MacBook, android devices. With additional Vividia VA-B2 AirBox wireless converter and "AirBox-Vividia Ablescope", D3145 can be used with iPhone and iPad. End users can easily take pictures and videos with free software. The LED brightness can be adjusted. Vividia D3145 Articulating Borescope are an ideal tool for automotive, airplane, aviation, manufacturing, and instrument inspections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 60#)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- Vividia Borescope