Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 6mm, 32" Long, 2-Way 175°, 2.7" Monitor
Mfr # VA 150
Zoro # G800405224
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 6 mm / 0.24 in
- Focal Distance 2 cm to 5 cm. Fixed Focus
- Camera Probe Length 80 cm / 31.5 in
- Articulation 175 Degrees Two Way
- Image Capturing Resolution 640x480 pixels (JPG)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 6 mm / 0.24 in |
Camera Probe Length | 80 cm / 31.5 in |
Diameter | 6 mm / 0.24 in |
Length | 80 cm / 31.5 in |
Details
Focal Distance | 2 cm to 5 cm. Fixed Focus |
Articulation | 175 Degrees Two Way |
Image Capturing Resolution | 640x480 pixels (JPG) |
Camera Resolution | 640x480 pixels |
Video Recording Resolution | 640x480 pixels (AVI) |
Color | Red |
Description
Vividia VA-150 Two-Way Articulating Borescope has 2.7" LCD monitor and 80cm long 6.0mm diameter waterproof probe. The tiny probe camera can be bended in two directions and the maximum bending angle to each direction is around 175 degree. The resolution of the camera is 640x480 and the focus range is around 20mm to 50mm. There are 6 LED lights around lens. The 2.7" LCD monitor can take pictures and videos, and files are saved on a SD card. Vividia VA-150 Two-Way Articulating Videoscope is ideal for detailed visual inspection in hard-to-reach places such as automotive engine, transmission, exhaust pipe, and brake pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1In (SFI-300-1)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA 5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor (T-E-500PT)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 39" Long, 180° Articulating (D3145)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- Vividia Borescope