Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor
Mfr # VA 450
Zoro # G600405271
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Articulation 180 Degrees Two Way
- Focal Distance 1.5cm to 10mm
- Camera Resolution 1280 x 720
- Camera Probe Length 1 m / 3.3ft
- Camera Probe Diameter 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 1 m / 3.3ft |
Camera Probe Diameter | 5.5 mm |
Diameter | 5.5 mm |
Length | 1 m / 3.3ft |
Details
Articulation | 180 Degrees Two Way |
Focal Distance | 1.5cm to 10mm |
Camera Resolution | 1280 x 720 |
Description
Vividia VA-450 LCD/WiFi High Definition 2-Way Articulation Borescope Videoscope Inspection Camera has 4.5" LCD IPS monitor and 1 meter long 5.5mm diameter 2-way articulation IP67 waterproof probe camera. 180 degree bending back short probe camera tip with 6 bright LED lights makes VA-450 borescope very useful to inspect inside of a cylinder. VA-450 inspection camera with 1280x720 resolution allows one to capture pictures or videos with high clarity through focus range from 1cm to far away. VA-450 Borescope can also be wirelessly connected to an Android phone or tablet or iOS device (iPhone or iPad) through wifi wireless signal. A set of screw-on 5.5mm accessories (hook, magnet, and side-view mirror) is included. Vividia VA-450 Videoscope is ideal for engine/motor inspection, machinery and production line inspection, petrochemical and power plant inspection, general MRO and facility management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- ILB GOLD Replacement For Zoll, 8000-0300 Ecg/Ekg Chart Paper (8000-0300 ECG/EKG CHART PAPER)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- VIVIDIA Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror (GB 5100)
- VIVIDIA Articulating Borescope, ⌀5.9mm 39"L 180°Articulating, WiFi Box for iOS (D3160-W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- Vividia Borescope