Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way
Mfr # VA-2-5530
Zoro # G400405259
product price: $3,053.99
/ea
Free Shipping & Returns
$3,053.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 8mm-100mm
- Camera Probe Diameter 5.5mm
- Camera Probe Length 1.5m
- Camera Resolution 450,000 pixels
- Articulation Two Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 5.5mm |
Camera Probe Length | 1.5m |
Length | 1.5m |
Diameter | 5.5mm |
Details
Focal Distance | 8mm-100mm |
Camera Resolution | 450,000 pixels |
Articulation | Two Way |
Description
Vividia VA-2-55 Two-Way Articulating Borescope Videoscopes are a series of portable, easy to operate, 2-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 5.5mm, and the length of insertion tube can be tailored from 1 meter to 8 meter. The standard tube length is 1.5 meter long (Model: VA-2-5515) and 3 meter (Model VA-2-5530). The insertion tube is covered with braided tungsten to work in harsh industrial environments. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- DWYER INSTRUMENTS Pitot Tube (DS-300-4)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK4)
- AMPROBE Clamp Meter, Backlit, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100 TRMS)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- Vividia Borescope