Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", Motorized Joystick
Mfr # ET-3915
Zoro # G400405228
Free Shipping & Returns
$7,506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 3.9mm
- Camera Resolution 400 x 400
- Focal Distance 5 mm to 150 mm
- Articulation 360 Degrees All Way (Joystick-Controlled)
- Camera Probe Length 1.5m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Camera Probe Diameter | 3.9mm |
Camera Probe Length | 1.5m |
Length | 1.5m |
Diameter | 3.9mm |
Details
Camera Resolution | 400 x 400 |
Focal Distance | 5 mm to 150 mm |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Description
Vividia ET-3915 Industrial Articulating Videoscope Borescopes are a series of high quality, durable borescopes designed for industrial applications, such as aerospace, aviation, manufacturing, energy, power generation and transportation. Vividia ET-39 borescopes have motorized joystick-controlled articulating with 360 degree bending probe, 5'" LCD touch screen, 3.9mm diameter probe tube and head and length of insertion tube can be anywhere from 1.0 meter to 3 meter. The standard length of probe camera is 1.5 meter. The resolution of the probe camera is 400x400 pixels. The touch screen monitor has snapshot & Video/Audio Record functions, supports image process and analysis, HDMI output, WiFi and Bluetooth wireless transfer function (for Android system). The rechargeable battery can work for >4 hours. The probe is protected with polyurethane and braided tungsten mesh.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- SCS Static Control Wrist Strap, Adj (2214)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- Vividia Borescope