Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", 120° Articulating
Mfr # GP-3915
Zoro # G000405260
product price: $7,506.99
/ea
Free Shipping & Returns
$7,506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 8mm to 80mm
- Articulation 360 Degrees All Way (Joystick-Controlled)
- Camera Resolution 1280 x 720
- Camera Probe Diameter 3.9mm
- Camera Probe Length 1.5m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 3.9mm |
Camera Probe Length | 1.5m |
Diameter | 3.9mm |
Length | 1.5m |
Details
Focal Distance | 8mm to 80mm |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Camera Resolution | 1280 x 720 |
Description
Vividia GP-3915 Joystick 360 Degree Articulating 3.9mm Borescope Videoscope is a small diameter (less than 3.9mm) joystick articulating borescope with excellent image quality. The length of the probe camera is 1.5 meter and diameter is 3.9mm, and monitor has 5 inch LCD screen with enhance image quality. The probe camera tube is protected with tungsten wire braided web and probe is waterproof IP-67. There are two LED lights with adjustable brightness. The monitor has 5" LCD screen with DVR functions. The durable probe camera can be bended all directions (360 degree) to max. about 150 degree at any direction. Vividia GP-3915 Articulating Borescope is a useful inspection tool for aviation, automobile, industrial manufacturing, power energy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1222-M300-D MANOMETER (1227M)
- FLUKE Infrared Camera, 3.5 in Touch Screen Color LCD, -4 Degrees to 302 Degrees F (FLK-TIS20+ 9HZ)
- WIKA Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (113.13.15.160.B)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- VIVIDIA 5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor (T-E-500PT)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- Vividia Borescope