Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 4.5" Monitor, Two-Way
Mfr # VA-2-3915
Zoro # G700405188
Free Shipping & Returns
$2,925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 8mm to 100mm
- Camera Probe Diameter 3.9mm
- Articulation Two Way
- Camera Resolution 200,000 pixels
- Camera Probe Length 1.5m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Camera Probe Diameter | 3.9mm |
Camera Probe Length | 1.5m |
Length | 1.5m |
Diameter | 3.9mm |
Details
Focal Distance | 8mm to 100mm |
Articulation | Two Way |
Camera Resolution | 200,000 pixels |
Description
Vividia VA-2-39 Series Articulating Borescope Videoscope is a portable, easy to operate industrial borescope with ergonomic design. The probe tube and camera has diameter of 3.9mm and 1.0 to 4.0 meter long covered with braided tungsten to work in harsh industrial environments. The standard models are 1.5 meter long insertion tube (Model: VA-2-3915) and 3.0 meter long (Model: VA-2-3930). Other lengths from 1 meter o 4 meter are available upon request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Switch (VFA-1-BV)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPG-007)
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FLU6)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- Vividia Borescope