Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way
Mfr # VA-2-3930
Zoro # G300405212
product price: $3,180.99
/ea
Free Shipping & Returns
$3,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Length 3m / 10 ft
- Focal Distance 8mm to 100mm
- Articulation Two Way
- Camera Probe Diameter 3.9mm
- Diameter 3.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 3m / 10 ft |
Camera Probe Diameter | 3.9mm |
Diameter | 3.9mm |
Length | 3m / 10 ft |
Details
Focal Distance | 8mm to 100mm |
Articulation | Two Way |
Description
Vividia VA-2-39 Series Articulating Borescope Videoscope is a portable, easy to operate industrial borescope with ergonomic design. The probe tube and camera has diameter of 3.9mm and 1.0 to 4.0 meter long covered with braided tungsten to work in harsh industrial environments. The standard models are 1.5 meter long insertion tube (Model: VA-2-3915) and 3.0 meter long (Model: VA-2-3930). Other lengths from 1 meter o 4 meter are available upon request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- PIC GAUGES Gauge, 4", 0/300psi, 1/2"LM, SS (PRO-301D-402H-01)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- VIVIDIA 5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor (T-E-500PT)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 59" Long, 2-Way 180° Articulating (D3245)
- VIVIDIA Articulating LCD Borescope, ⌀ 6mm, 32" Long, 2-Way 175°, 2.7" Monitor (VA 150)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- Vividia Borescope