Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way
Mfr # VA-4-3930
Zoro # G000405239
product price: $5,756.99
/ea
Free Shipping & Returns
$5,756.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 8mm to 100mm
- Camera Probe Length 3m / 10 ft
- Articulation Four Way
- Camera Probe Diameter 3.9mm
- Diameter 3.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 3m / 10 ft |
Camera Probe Diameter | 3.9mm |
Diameter | 3.9mm |
Length | 3m / 10 ft |
Details
Focal Distance | 8mm to 100mm |
Articulation | Four Way |
Description
Vividia VA-4-3930 Articulating Borescopes are a group of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 3.9mm covered with braided tungsten to work in harsh industrial environments. The standard length are 1.5 meter and 3 meter, and other lengths from 1 meter to 3 meter are available upon customer request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- MITYVAC Mityvac MVA6176 Compound Vacuum - Pressure Gauge; Psi - In-Hg (MTY-MVA6176)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L2MC4)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- Vividia Borescope