Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible
Mfr # NP-2011
Zoro # G000405215
product price: $4,883.99
/ea
Free Shipping & Returns
$4,883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 640 x 480
- Camera Probe Diameter 2mm
- Camera Probe Length 1.1 m / 3.6 ft
- Length 1.1 m / 3.6 ft
- Diameter 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 2mm |
Camera Probe Length | 1.1 m / 3.6 ft |
Length | 1.1 m / 3.6 ft |
Diameter | 2mm |
Details
Camera Resolution | 640 x 480 |
Description
Vividia NP-2011 Flexible Borescope is a flexible non-articulation videoscope with 2 mm diameter probe head and 1.1 meter long probe insertion tube. The camera resolution is 640x480 and the LCD monitor has 5" screen with snapping and recording functions. The photos and videos are saved on a SD card. The probe is waterproof and protected with metal braided mesh layers for wear and tear in harsh industrial environments. Vividia NP-2011 borescope is a good choice for applications where articulation feature is not required, but small diameter camera is essential.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- BACHARACH Smoke Tester Kit (21-7006)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Dual Camera Borescope, ⌀ 5.5mm 39" Long, 5" Monitor, IP67 Probe (BD 55100)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- Vividia Borescope