Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way
Mfr # VA-4-2010
Zoro # G800405217
product price: $11,856.99
/ea
Free Shipping & Returns
$11,856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Articulation Four Way
- Camera Probe Length 1.1m
- Camera Probe Diameter 2mm
- Focal Distance 5mm to 50mm
- Camera Resolution 640x480 pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 1.1m |
Camera Probe Diameter | 2mm |
Length | 1.1m |
Diameter | 2mm |
Details
Articulation | Four Way |
Focal Distance | 5mm to 50mm |
Camera Resolution | 640x480 pixels |
Description
Vividia VA-4-2010 Four-Way Articulating Borescope Videoscopes is a series of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 2.0 mm and the length of insertion tube is 1.1 meter (Model: VA-4-2010). The insertion tube is covered with braided steel sleeve to work in harsh industrial environments. Pictures and videos are saved on a SD card.The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror (GB 5100)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- Vividia Borescope