Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way
Mfr # VA-4-2815
Zoro # G400405204
product price: $8,396.99
/ea
Free Shipping & Returns
$8,396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 8mm to 100mm
- Camera Probe Length 1.5m
- Articulation Four Way
- Camera Probe Diameter 2.8mm
- Camera Resolution 640x480 pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 1.5m |
Camera Probe Diameter | 2.8mm |
Diameter | 2.8mm |
Length | 1.5m |
Details
Focal Distance | 8mm to 100mm |
Articulation | Four Way |
Camera Resolution | 640x480 pixels |
Description
Vividia VA-4-2815 Four-Way Articulating Borescope Videoscopes are a series of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 2.8mm, and the length of insertion tube can be tailored from 1 meter to 2 meter. The standard tube length is 1.5 meter long (Model: VA-4-2815) and 2 meter (Model VA-4-2820). The insertion tube is covered with braided tungsten to work in harsh industrial environments. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGIENA_DUP ATP Surface Test Swab, PK100 (G-ATPS)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 50-300 F/C (TBM30040B9)
- SCS Metal-In Static Shielding Bag, 12x12in (1001212)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-60 psi/Kpa (PFQ803)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- KLEIN TOOLS Borescope for Android® Devices (ET16)
- Vividia Borescope