Shop All Borescope
Vividia
Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way
Mfr # VA-2-2812
Zoro # G800405248
product price: $6,335.99
/ea
Free Shipping & Returns
$6,335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Articulation Two Way
- Camera Resolution 640x480 pixels
- Camera Probe Diameter 2.8mm
- Camera Probe Length 1.2m
- Focal Distance 8mm to 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 2.8mm |
Camera Probe Length | 1.2m |
Diameter | 2.8mm |
Length | 1.2m |
Details
Articulation | Two Way |
Camera Resolution | 640x480 pixels |
Focal Distance | 8mm to 100mm |
Description
Vividia VA-2-28 Two-Way Articulating Borescope Videoscopes are a series of portable, easy to operate, 2-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 2.8mm, and the length of insertion tube can be tailored from 1 meter to 2 meter. The standard tube length is 1.2 meter long (Model: VA-2-2812) and 2 meter (Model VA-2-2820). The insertion tube is covered with braided tungsten to work in harsh industrial environments. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 1 Percent (251009AW02LVAC)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- Vividia Borescope