Shop All Borescope
Vividia
Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor
Mfr # VA 400 M
Zoro # G800405279
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Monitor Size 4.5"
- Features 180 Degree Articulating
- Image Capturing Resolution 640x480 pixels (JPG)
- Focal Distance 3 cm to 40 cm. Fixed Focus
- Camera Probe Length 45 cm / 17.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Monitor Size | 4.5" |
Camera Probe Length | 45 cm / 17.7 in |
Camera Probe Diameter | 8.5 mm / 0.33 in |
Length | 45 cm / 17.7 in |
Diameter | 8.5 mm / 0.33 in |
Details
Features | 180 Degree Articulating |
Image Capturing Resolution | 640x480 pixels (JPG) |
Focal Distance | 3 cm to 40 cm. Fixed Focus |
Camera Resolution | 640x480 pixels |
Video Recording Resolution | 640x480 pixels (AVI) |
Articulation | 180 Degrees One Way |
Application | Aviation airplane engine maintenance/inspection; gas cylinder/tank inspection; tube & pipe inspection; air conditioner & vacuum systems inspection; safe & locker inspection; instrument, mechanical, & equipment repairs; automotive, boat, truck, motorcycle engine inspection; musicial instrument inspection & repair; and electronics & electric equipment inspection & repairs |
Description
Vividia AbleScope VA-400 USB Rigid Articulating Borescope is ideal for detailed visual inspection in hard-to-reach places such as airplane valves and car engines. Vividia VA 400 can articulate 180 degrees back. The diameter is 8.5 mm with 16.5 in probe length. Because of the capability to articulate and 6 bright LED lights, it can inspect not only dark spaces but also areas that are hard to reach. The camera has a resolution of 640 x 480 and 30 frames per second, it saves photos in JPG format and videos in AVI format. It has the compatibility to work with Windows, Android, MacOS, and iOS* devices (iOS devices are required to purchase additional Wi-Fi AirBox to function). The package includes one borescope, one user’s manual, five protective rubber sleeves, one sleeve changing tool, two USB adaptors (micro-USB and USB-C), one aluminum metal carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 32 oz/sq in, 1/4 in MNPT, Steel, Black (18C778)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw (TSX3-520122)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Joystick Video Borescope, ⌀ 2mm, 3.3ft Long, 3.5" Monitor (VC-2010)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- Vividia Borescope