Shop All Borescope
Vividia
Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights
Mfr # UV 400
Zoro # G300405243
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 180 Degree Articulating. UV/White LED Lights
- Image Capturing Resolution 640x480 pixels (JPG)
- Articulation 180 Degrees One Way
- Camera Probe Length 40 cm / 15.7 in
- Camera Resolution 640x480 pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 40 cm / 15.7 in |
Camera Probe Diameter | 12 mm / 0.47 in |
Diameter | 12 mm / 0.47 in |
Length | 40 cm / 15.7 in |
Details
Features | 180 Degree Articulating. UV/White LED Lights |
Image Capturing Resolution | 640x480 pixels (JPG) |
Articulation | 180 Degrees One Way |
Camera Resolution | 640x480 pixels |
Focal Distance | 30mm - 300mm |
Application | Check leaking, cracks, and defects inside industrial and medical cylinders, pipe and tubes, reactors, and HVAC |
Video Recording Resolution | 640x480 pixels (AVI) |
Description
Vividia Ablescope UV-400 Articulating USB Digital Borescope is designed to inspect hard to reach areas where both UV (Ultra-Violet) light and white light illumination are needed. Just like Vividia Ablescope VA-400, the probe camera tip can be bended from 0 to 180 degree to look back. One button to switch between white LED light and UV light, and white light intensity can be adjusted. The diameter of the camera probe is 12mm, and the rigid 400mm long stainless steel insertion tube has diameter of 8.5mm. This borescope inspection camera is suitable to check leaking, cracks, and defects inside industrial and medical cylinders, pipe and tubes, reactors, AC systems and containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- Vividia Borescope