Shop All Borescope
Vividia
5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor
Mfr # T-E-500PT
Zoro # G112167445
product price: $2,803.99
/ea
Free Shipping & Returns
$2,803.99
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
Main Features of Vividia TVS-500PT telescopic pole pan-and-tilt camera: Pan & Tilt camera with bright LED lights, white and IR 4K Full HD camera head, 3840 H2160 V Carbon fiber telescopic pole, max. length 5m / 16ft 7 inch touchscreen monitor with high 1080p resolution IP67 waterproof rating Rechargeable batteries with more than 3h work time Lightweight, weighing only 5 lbs. when assembled. pole + camera head + monitor Short pole height when collapsed, only 1.1m / 3.6ft Potential applications: Building and roof inspection, septic and manhole inspection, facility and infrastructural inspection, bird and treetop inspection, chimney and well inspection, industrial tower inspection, train and airplane inspection, and more.
Documents & Resources
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
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- LA CROSSE TECHNOLOGY Rain Gauge, 5 in (704-1514)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Plastic, Black (4FLP9)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Dual Camera Borescope, ⌀ 5.5mm 39" Long, 5" Monitor, IP67 Probe (BD 55100)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending, Flexible (VA 800)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- Vividia Borescope