Shop All Borescope
Vividia
4mm LCD Monitor Wi-Fi Flexible Joystick Articulating Borescope 1 Meter Long
Mfr # B-AN-DA4010
Zoro # G912167454
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Vividia DA-4010 LCD/WiFi Joystick Articulating Automotive Industrial Borescope Inspection Camera is specially designed for automotive inspection & industrial diagnostics. It has a 4mm diameter 0.16in 1.5 meter long probe with 360 Degrees all-way articulation controlled by joystick. The probe tip camera is made from metal alloy and a sapphire glass lens with high wear resistance. The camera probe and insertion tube are waterproof IP67. Vividia DA-4010 gives high quality clear images with high illuminance LED lights. With a 8G mini SD card installed in the monitor, one can take pictures and record videos and transport them to an external device. It can also connect to iPhone, iPad & Android via Wi-Fi for mirrored monitoring. The Vividia DA-4010 is widely used to examine car engine cylinder blocks, valves, piston heads, nozzles, ternary catalytic converters, evaporation tanks, piping and gaps in the car body. It can also be used on aircrafts, motorcycles, boats, air conditioning systems, heat exchangers, industrial equipment and professional instruments, heavy-duty vehicles, mining machines and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray (P1S419)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- EXTECH Data Acquisition Software and Cable (407001-PRO)
- VIVIDIA Articulating LCD Borescope, ⌀ 6mm, 32" Long, 2-Way 175°, 2.7" Monitor (VA 150)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- VIVIDIA Dual Camera Borescope, ⌀ 5.5mm 39" Long, 5" Monitor, IP67 Probe (BD 55100)
- Vividia Borescope