Vive Health

Yoga Ball Extra Large 85cm (Discontinued)


This Product is Discontinued
Shop for all Exercise Equipment
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • VERSATILE EXERCISE BALL

    Easily integrates with popular workouts to provide additional strength and stability training, rehabilitation and more

  • GREAT FOR ACTIVE SEATING

    At home, the office or even in a classroom, the Vive exercise ball is a great option for active seating at a desk or table

  • ANTI-BURST MATERIAL

    Durably designed, the exercise ball is made with a thick, anti-burst material

  • MULTIPLE SIZES

    Available in five, adjustable sizes for a personalized fit for every height

  • NON-SLIP EXTERIOR

    Featuring a matte finish, the exercise ball exterior includes tactile lines for a secure grip

  • HAND PUMP INCLUDED

    Inflate the exercise ball in minutes with the included hand pump

Specifications

Uses:

  • For strength, stability and balance training and recovery
  • For active seating

Sizes:

  • XSmall: 15”-18”
  • Small: 19”-22”
  • Medium: 23”-26”
  • Large: 27”-30”
  • XLarge: 30”-33”

Material:

  • Anti-burst composite material

Care Instructions:

  • Wipe down the exercise ball with a disinfectant wipe or similar cleaning solution
  • Dry immediately with a lint-free cloth

What’s Included:

  • Vive Exercise Ball
  • Hand pump
  • Two air valve plugs
  • 60 day guarantee

Product Number: RHB1080XS (Extra Small); RHB1080S (Small); RHB1080M (Medium); RHB1080L (Large); RHB1080XL (Extra Large)

Shipping Weight: 2 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products