Wireless Call Button
Mfr # LVA1074CAL
Zoro # G7903153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1074CAL
- Zoro # G7903153
- UPC # 818323021707
- Country of Origin China
- Category EMT Supplies
Description
- EXTRA LONG ROLL
Ideal for clinicians, physical therapist and trainers, each roll is 25 yards long
- CUT TO ANY LENGTH
Easily cut with household scissors, personalize each workout with the proper band length
- REHABILITATION AND PHYSICAL THERAPY
Ideal for increasing mobility and flexibility progressively, starting with light tension and working up
- DURABLE LATEX-FREE BAND
Latex-free composite bands are safe for use in any setting
- FIVE RESISTANCE LEVELS
Available in five resistance levels ranging from light to xx-heavy for progressive workouts and rehabilitation
- INCLUDES DISPENSER BOX
Enclosed in a dispenser-style box to ensure the roll stays wrapped and tangle-free
Specifications
Uses:
- For use in enhancing rehabilitation and physical therapy
- For stretching, strengthening, stabilizing and toning muscles
Dimensions:
- Light: 25 yds. x 4 in. x 0.33mm
- Medium: 25 yds. x 4 in. x 0.35mm
- Heavy: 25 yds. x 4 in. x 0.45mm
- X-Heavy: 25 yds. x 4 in. x 0.52mm
- XX-Heavy: 25 yds. x 4 in. x 0.65mm
Material:
- Durable latex-free material
Care Instructions:
- Wipe resistance bands down with a dry cloth as necessary
- Store in a dry place
What’s Included:
- Vive Resistance Band Roll
- Lifetime guarantee
UPC:818323027709 (Light); 818323027716 (Medium); 818323027723 (Heavy); 818323027730 (X-Heavy); 818323027747 (XX-Heavy)
Product Number: RHB1089YEL (Light); RHB1089RED (Medium); RHB1089GRN (Heavy); RHB1089BLU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 200 Pack 200PK (PH-UP425H-8A)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- Vive Health EMT Supplies