Wheelchair Rollator - Red
Mfr # MOB1018RED
Zoro # G2249140
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1018RED
- Zoro # G2249140
- UPC # 818323022285
- Country of Origin China
- Category Walking Aids
Description
- WALK, RIDE AND REST
Versatile hybrid rollator wheelchair allows individuals to walk, ride and rest safely on any terrain, including grass, gravel, carpeting and more
- COMPACT FOLDABLE DESIGN
Folding frame easily fits in the trunk of a car and in compact storage areas
- ADJUSTABLE HYBRID
Features removable footrests and adjustable handles for a comfortable fit
- DUAL BRAKING SYSTEM
Safely maneuver inclines with the ergonomic bicycle-style hand brakes and securely lock the wheels in place when seated for added stability
- LIGHTWEIGHT DURABLE FRAME
Constructed with a durable, corrosion-resistant aluminum, the combination rollator transport chair safely supports up to 300 pounds
- SAFE STORAGE
Detachable shoulder bag safely stores a purse or wallets, electronic devices, medications and more
Specifications
Uses:
- Mobility aid
Dimensions:
- Base when open: 24” by 40”
- Adjustable Height: 33.25” to 38.25”
- Wheels: 8”
- Folded: 8.25” by 40”
- Seat dimensions: 18” x 12” x 21.75”
How To Assemble:
- Open the wheelchair rollator frame until the seat is locked into position.
- Insert the height adjustable handles into the frame, ensuring each snap button is visible.
- Insert the two rear wheels into the frame, ensuring each snap button is secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESITIN Daily Defense Baby Diaper Rash Cream with Zinc Oxide, 4 oz Tube (00301)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- VIVE HEALTH Tri-Rollator Blue (MOB1026BLU)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- Vive Health Walking Aids