Wheelchair Gel Seat Cushion (18" x 16")
Mfr # CSH1014
Zoro # G2258450
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1014
- Zoro # G2258450
- UPC # 28841242267
- Country of Origin China
- Category Wheelchair Accessories
Description
- PREMIUM HEADREST PAPER
Sanitary headrest paper rolls are made with a premium, 20GSM weight paper
- SMOOTH FINISH
Soft and smooth finish eliminates the formation of creases and lines on the face during treatment
- ABSORBENT PROTECTION
Protects headrests, tables and chairs from dirt, moisture and oils
- STANDARD WIDTH
Measuring 8.5” wide, the headrest paper is sized to cover standard chiro headrests, exam tables and more
- 225 FOOT ROLLS
Each headrest paper roll measures 225 feet in length for quickly changing between patients
- CASE OF 12 ROLLS
Each case includes twelve rolls of premium headrest paper
Specifications
Uses:
- For providing a protective barrier between patients and headrest surfaces
Dimensions:
- Width: 8.5”
- Length: 225’
- Core diameter: 1.5”
- Overall diameter: 2.83”
Materials:
- Premium 20GSM weight paper
- Smooth-finish
Color:
- White
What’s Included:
- VivePro Headrest Paper- case of 12 rolls
UPC: 818323027563
Product Number: RHB1085
Shipping Weight: 9.49 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 10mm Mouth Inspection Mirror #000 (A2Z-ZR635)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- VIVE HEALTH Sheepskin Wheelchair Armrests - Cream, PR (CSH1041WHT)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- Vive Health Wheelchair Accessories