Wheelchair Bag - Green Paisley
Mfr # LVA1006GRN
Zoro # G2272399
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1006GRN
- Zoro # G2272399
- UPC # 28841241642
- Country of Origin China
- Category Wheelchair Accessories
Description
- EASILY CARRY THE ESSENTIALS
Grab and go bag quickly attaches and detaches with durable adjustable straps and also includes a padded shoulder strap for easy resupplying
- FITS STANDARD WHEELCHAIRS
Adjustable buckled straps securely attaches bag to any standard and bariatric wheelchairs and transport chairs
- CONVENIENT EXTERIOR POCKETS
Two outer pockets safely hold electronic devices, glasses, snacks and drinks
- LARGE INTERIOR COMPARTMENT
Generously sized to safely store a purse, change of clothes, or medical supplies
- WATERPROOF MATERIAL
Durable and lightweight, the nylon material is waterproof to keep contents safe and dry
- MACHINE WASHABLE
Vibrant, fade-resistant nylon bag is machine washable in cold water and left to air dry
Specifications
Uses:
- Provides convenient option for carrying items
Material:
- Waterproof Nylon
- Strong fasteners
- Adjustable buckle straps
Dimensions:
- 19” x 14”
Color:
- Black
- Green Paisley
- Purple Floral
- Gray
Care Instructions:
- Machine wash on cold
- Air dry
What’s Included:
- Wheelchair bag
- Padded shoulder strap
- 60 day guarantee
UPC: 683405234326 (Black); 28841241642 (Green Paisley); 28841241659 (Purple Floral); 818323027655 (Gray)
Product Number: LVA1006BLK (Black); LVA1006GRN (Green Paisley); LVA1006PUR (Purple Floral); LVA1006GRY (Gray)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Cane, Hickory, Rubber Tip, 37" (602-3000-1128)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- GEORGIA-PACIFIC Hand Soap, CLR, 900 mL, , 42716, PK4 (42716)
- AFS Quick Release Adjustable Bier Pin (5711047)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- VIVE HEALTH Sheepskin Wheelchair Armrests - Cream, PR (CSH1041WHT)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- Vive Health Wheelchair Accessories