Vibrating Massage Peanut
Mfr # RHB2007BLK
Zoro # G4028638
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB2007BLK
- Zoro # G4028638
- UPC # 818323028812
- Country of Origin China
- Category Exercise & Mobility
Description
- ALLEVIATES PAIN, TENSION AND MUSCLE FATIGUE
Providing effective deep tissue massage, myofascial and trigger point release, the alleviates pain, tension, fatigue and stress
- THREE LEVELS OF INTENSITY
Customize each massage experience by selecting one of three levels of vibration
- AUTO MASSAGE MODE
Features a preprogrammed massage mode that gradually increases, then decreases the intensity of heat and vibrations throughout each 10-minute session
- PROVIDES THERAPEUTIC HEAT
Soothing aching muscles, the features a gentle heat function to promote circulation and ease tension
- TEXTURED SILICONE EXTERIOR
Lightly textured, the stretches the muscles, releasing knots, tension and trigger points for optimal
- RECHARGEABLE DESIGN
Powered with a long-lasting lithium battery, the includes a charging cable for quick recharging
Specifications
Uses:
- For relieving pain, tension and fatigue in the muscles and joints
- Ideal for the neck, shoulders, arms, waist, back, thighs, calves and feet
Dimensions:
- Length: 6.69”
- Diameter: 3.5”
- Weight: 1.72 lbs
Materials:
- Exterior: latex-free silicone
Care Instructions:
- Before cleaning, ensure the Vive is powered off and disconnected from any power source
- Wipe the down with a clean, dry cloth as needed
- Do not expose the massage peanut to liquids, moisture or humidity
What’s Included:
- Vive
- Charging cable
- 60 day guarantee
UPC: 818323028812
Product Number:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Leg Compression System (RHB1019)
- FABRICATION ENTERPRISES Baseline® Standard Hydraulic Hand Dynamometer, 200 lb. Capacity, Blue (12-0240)
- LIFELINE FIRST AID Massage Bar - One Size (LLMB)
- PURSONIC Vibration Handheld Personal Massager (PU460394)
- Vive Health Exercise & Mobility