Vive Health

Vibrating Massage Ball


product price: $69.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • SIMPLE REMOTE MONITORING

    Easily integrates with the Vive fall management system for caregiver peace of mind and to promote greater independence

  • REAL-TIME ALERTS

    With a range of up to 150 feet, the pager provides instant alerts enabling prompt assistance to minimize falls and hazardous wandering

  • CONNECT UP TO 10 DEVICES

    Program up to ten wireless devices to receive real-time alerts. Works best with the Vive Wireless Alarm Pads for chair, bed, or floor

  • THREE NOTIFICATION SETTINGS

    Be alerted with an adjustable volume chime, a silent vibration mode or a combination of the two

  • QUICKLY SILENCE ALARMS

    Features a large silence button for easily and quickly silencing alerts

  • VERSATILE CARRY OPTIONS

    Compact design easily slips in a pocket and also includes a 15” lanyard and a belt clip for convenient carry options

Specifications

Uses:

  • For remote monitoring of patients or loved ones when paired with a chair sensor pad, bed sensor pad, floor mat and other devices

Dimensions:

  • 3” x 2.5” x 1.5”

How To Program The Transmitter To A Wireless Pager:

  • Press and hold both UP and DOWN arrows on the front of the pager for 5 seconds. You will see a number “1” that is blinking with an additional red light, indicating that the pager is now in programming mode (see the pager's directions for use). The pager will remain in “programming mode” for 10 seconds. If no activity occurs within this 10 second period, the pager will immediately exit the programming mode.
  • There are 10 numbers on the pager for programming up to 10 individual wireless devices. To select a number for programming, press and release the UP or DOWN arrow on the front of the pager, next number will be blinking with an addit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.