Ultrasonic Cleaner
Mfr # LVA2004GW
Zoro # G3963879
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2004GW
- Zoro # G3963879
- UPC # 818323025200
- Country of Origin China
- Category Ultrasonic Cleaners
Description
- SAFE GENTLE CLEANING
Gently clean delicate items such as dentures, glasses, jewelry, coins, watchbands and more
- EFFECTIVE ULTRASONIC WAVES
42,000 Hz ultrasonic waves create millions of bubbles to lift dirt and grime away from detailed objects
- QUICK CLEANING CYCLE
Start the quick, three-minute cleaning cycle with the touch of a button
- LARGE TANK SIZE
Durable metal tank with marked interior fill line is easy to clean
- MULTIPURPOSE CLEANING BASKET
Generously sized cleaning basket holds multiple items for thorough cleaning
- INCLUDES WATCH STAND
Safely and easily clean watch bands with the removable watch stand
Specifications
Uses:
- Safely and effectively clean delicate objects such as dentures, jewelry, watches, coins, watchbands and glasses
Dimensions:
- Base: 5” by 5.5” by 8”
- Multipurpose basket: 1.5” by 3” by 6”
Care Instruction:
- Empty tank of water completely
- Dry immediately with a lint-free cloth
What’s Included:
- Vive
- Multipurpose basket
- Watch stand
- One year guarantee
UPC: 818323025200
Product Number: LVA2004GW
Shipping Weight: 1.9 pounds
Quick Start Guide: Quick Start Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- BRANSON Ultrasonic Cleaner, CPX, 1.5 gal, 99 min. (CPX-952-319R)
- ELMA Ultrasonic Cleaner S150 (107 1279)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- Vive Health Ultrasonic Cleaners