Travel Self Massage Stick Grey
Mfr # RHB1061GRY
Zoro # G4027971
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1061GRY
- Zoro # G4027971
- UPC # 818323024500
- Country of Origin China
- Category Exercise & Mobility
Description
- FULL BODY SELF MASSAGE
Uniquely shaped to facilitate self massage on any area of the body including the upper, mid and lower back, neck and shoulders, hip, thighs, calves and feet
- ERGONOMIC DESIGN
Known as a hook or cane massager, the ergonomic design makes it easier to massage hard to reach areas
- EIGHT MASSAGE KNOBS
Positioned for optimal use, the cane massager features five massage nodes and three therapy spikes
- EASILY PORTABLE
Quickly separating into two pieces with a simple twist knob for easy portability
- DURABLE AND LIGHTWEIGHT
Constructed with a strong, yet lightweight composite material with a smooth exterior for a comfortable grip
Specifications
Uses:
- For whole body self massage
- For self-myofascial release, trigger point therapy and deep tissue massage
Dimensions:
- Length: 24.5”
- Width: 14.5”
- Diameter: .75”
Material:
- Durable composite
Care Instructions:
- Wipe down with a damp cloth and mild detergent or disinfectant
- Dry immediately with a lint-free cloth
What’s Included:
- Vive Cane Massager
- Two year guarantee
UPC: 818323024500
Product Number: RBH1061GRY
Shipping Weight:1.5 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fingertip Fabric Bandages, Beige, PK10 (FAE3006)
- 3M LITTMANN Cardiology IV Diagnostic Stethoscope - Rasberry/Rainbow/Smoke (3M6241)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1056 Baseline Bubble Inclinometer (12-1056)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0948 Containers And Lids Only For 3 Oz. Putty (10-0948)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Teal (11007A9)
- Vive Health Therapy & Rehabilitation