Transport Wheelchair - Blue
Mfr # MOB1021BLU
Zoro # G2255879
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1021BLU
- Zoro # G2255879
- UPC # 818323022827
- Country of Origin China
- Category Wheelchairs
Description
- COMFORTABLE SEATING
Safely transport an adult patient or loved one in the secure, folding transport wheelchair with a generously wide seat and padded backrest and armrests
- COMPACT FOLDING DESIGN
Folding flat for storage, the backrest also folds down to fit in most vehicles for easy portability
- DURABLE AND LIGHTWEIGHT
Constructed with a strong aluminum frame, the lightweight folding wheelchair features adjustable footrests and supports up to 300 pounds
- SAFETY FEATURES
Locking hand brakes ensures the transport chair remains steady when entering or exiting the chair, while an adjustable seatbelt safely secures passengers when in motion
- LARGE REAR WHEELS
Providing added stability, the large, 12” rear wheels also enable safe and easy maneuvering over uneven surfaces
- PREASSEMBLED
The folding transport chair arrives pre-assembled with tool-free installation of the footrests
Specifications
Uses:
- Mobility aid for transporting another individual
- Not suitable for self-transportation
Dimensions:
- Base when open: 21” by 32”
- Handle Height: 40”
- Front Wheels: 8”
- Back Wheels: 12”
- Folded: 8.25” by 30”
- Seat Widths: 19”
- Seat Depth: 16"
How To Assemble:
- Unfold the transport wheelchair by slowly pulling the armre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3026)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- Vive Health Wheelchairs