Transfer Blankets White 35” x 34”
Mfr # MOB1022WHTS
Zoro # G300688912
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1022WHTS
- Zoro # G300688912
- UPC # 818323024777
- Country of Origin China
- Category Transfer Equipment
Description
- REPOSITION, LIFT OR TRANSFER
Minimizing the risk of injury to patients or caregivers, the transfer blanket assists in repositioning or transferring individuals safely
- ASSIST FROM ANY SIDE
Handles are placed in each corner to allow for easy assistance at any angle
- DURABLE CONSTRUCTION
Featuring strong, reinforced stitching, the transfer blanket is made with a durable nylon material that safely supports up to 300 pounds
- FOUR STRONG HANDLES
Lightly padded for greater comfort, the blanket handles are also reinforced for added strength
- WATERPROOF NON-SLIP EXTERIOR
Water resistant, the blanket exterior is also non-slip for added security
- MACHINE WASHABLE
Easy to clean, the transfer blanket is machine washable
Specifications
Uses:
- For safely transferring or repositioning a loved one or patient
Dimensions:
- Standard size: 35” by 34”
Materials:
- Reinforced nylon fabric
Warnings:
- Do not try to move a patient without proper training
- Review a patient’s care plan to ensure the patient should be moved
- Do not try to move a patient if the patient does not have the strength to roll over or stay on their side
- Make sure you have the proper equipment and assistance before starting to move a patient
Care Instructions:
- Machine wash in cold water with a mild detergent
- Air dry completely before use
- Do not bleach
What’s Included:
- Vive Transfer Blanket
- One year guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- OASIS Gauze Sponges, 4x4, Non-Sterile, 200 Per Pack (PK412)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- DMI Quad Cane, Small Base, Copper, PK2 (502-1333-9914)
- SECURE Secure STWB-52 Transfer & Walking Belt With EZ Release Plastic Buckle (STWB-52)
- SWITCH STICKS Walking Stick, Adj., 32-37", Rose Gold (502-2000-5205)
- BRAZOS Walking Stick, Twisted, Hickory, 41" (602-3000-1279)
- BRAZOS Fitness Walking Stick, Red, 58" (602-3000-1094)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- Vive Health Transfer Equipment