Toilet Seat Riser with Arms Elongated
Mfr # LVA1071E
Zoro # G3964070
Product Information
- Brand Vive Health
- MFR # LVA1071E
- Zoro # G3964070
- UPC # 8323021295
- Country of Origin China
- Category Toilet Seats
Description
- EXTRA LONG ROLL
Ideal for clinicians, physical therapist and trainers, each roll is 25 yards long
- CUT TO ANY LENGTH
Easily cut with household scissors, personalize each workout with the proper band length
- REHABILITATION AND PHYSICAL THERAPY
Ideal for increasing mobility and flexibility progressively, starting with light tension and working up
- DURABLE LATEX-FREE BAND
Latex-free composite bands are safe for use in any setting
- FIVE RESISTANCE LEVELS
Available in five resistance levels ranging from light to xx-heavy for progressive workouts and rehabilitation
- INCLUDES DISPENSER BOX
Enclosed in a dispenser-style box to ensure the roll stays wrapped and tangle-free
Specifications
Uses:
- For use in enhancing rehabilitation and physical therapy
- For stretching, strengthening, stabilizing and toning muscles
Dimensions:
- Light: 25 yds. x 4 in. x 0.33mm
- Medium: 25 yds. x 4 in. x 0.35mm
- Heavy: 25 yds. x 4 in. x 0.45mm
- X-Heavy: 25 yds. x 4 in. x 0.52mm
- XX-Heavy: 25 yds. x 4 in. x 0.65mm
Material:
- Durable latex-free material
Care Instructions:
- Wipe resistance bands down with a dry cloth as necessary
- Store in a dry place
What’s Included:
- Vive Resistance Band Roll
- Lifetime guarantee
UPC:818323027709 (Light); 818323027716 (Medium); 818323027723 (Heavy); 818323027730 (X-Heavy); 818323027747 (XX-Heavy)
Product Number: RHB1089YEL (Light); RHB1089RED (Medium); RHB1089GRN (Heavy); RHB1089BLU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Transfer Valve, Brass, 3" End Tip Dia. (3360)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome (FG4870465)
- THETFORD 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand Flush (51703)
- JONES STEPHENS Designer Slow-Close Wood Seat, Natural Black Walnut, Chrome Hinge, Elongated Closed Front with Cover (C1B1ES19CH)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- KOHLER Bidet Seat, Brass, Biscuit (4108-96)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- BIO BIDET Prestige BB-800 Advanced Bidet Seat- Round White (BB800-R)
- MAYFAIR Mayfair 4001078 Slow Close Elongated White Enameled Wood Toilet Seat (4001078)
- BEMIS MFG.. WHT Round Toilet Seat (47SLOW 000)
- Vive Health Toilet Seats