Toilet Safety Frame
Mfr # LVA2025SLV
Zoro # G7919000
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2025SLV
- Zoro # G7919000
- UPC # 818323028843
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
- SAFELY STAND OR SIT
Providing greater stability in the bathroom, the safety frame minimizes the risk of slips and falls when sitting or standing
- USE WITH ANY TWO-PIECE TOILET
Adjustable design features a stabilizing crossbar for greater stability and works with all standard and elongated toilets
- EASY INSTALLATION
Tool-free installation utilizes the existing seat bolts with no drilling or cementing required
- NON-SLIP HANDRAILS
Lightly textured for comfortable and secure grip, the handrails are easily cleaned with a standard disinfectant wipe or solution
- ADJUSTABLE DESIGN
The safety frame can be easily adjusted between 21.5” to 26.5” wide and 26” to 31.5” in height for a customized fit
- DURABLE CORROSION-RESISTANT FRAME
Lightweight, durable aluminum frame safely supports up to 300 pounds
Specifications
Uses:
- For providing additional stability when sitting or standing
Materials:
- Aluminum frame
- Textured composite armrests
Dimensions:
- Length: 21.5" - 26.5"
- Width: 19.5"
- Height: 26" - 31.5"
- Not suitable for low profile toilets
Care Instructions:
- The may be cleaned with a disinfectant wipe or similar solution
What’s Included:
- Vive
- One year guarantee
UPC: 818323028843
Product Number: LVA2025SLV
Shipping Weight: 5.70 pounds
User Manual:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- SLOAN High Pressure Breaker, 1 1/2x21 1/2 In (V600AA 1 1/2 X 21 1/2)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- VIVE HEALTH Shower Chair (LVA1009)
- VIVE HEALTH Compact Toilet Safety Rail (LVA1055)
- VIVE HEALTH Toilet Safety Rail (LVA1010)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- KOHLER Purist 12" Grab Bar (11891-BL)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- Vive Health Bathroom Safety Bars and Chairs