Thin Resistance Band Roll - Yellow
Mfr # RHB1089YEL
Zoro # G4028644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1089YEL
- Zoro # G4028644
- UPC # 818323027709
- Country of Origin China
- Category Exercise & Mobility
Description
- EXTRA LONG ROLL
Ideal for clinicians, physical therapist and trainers, each roll is 25 yards long
- CUT TO ANY LENGTH
Easily cut with household scissors, personalize each workout with the proper band length
- REHABILITATION AND PHYSICAL THERAPY
Ideal for increasing mobility and flexibility progressively, starting with light tension and working up
- DURABLE LATEX-FREE BAND
Latex-free composite bands are safe for use in any setting
- FIVE RESISTANCE LEVELS
Available in five resistance levels ranging from light to xx-heavy for progressive workouts and rehabilitation
- INCLUDES DISPENSER BOX
Enclosed in a dispenser-style box to ensure the roll stays wrapped and tangle-free
Specifications
Uses:
- For use in enhancing rehabilitation and physical therapy
- For stretching, strengthening, stabilizing and toning muscles
Dimensions:
- Light: 25 yds. x 4 in. x 0.33mm
- Medium: 25 yds. x 4 in. x 0.35mm
- Heavy: 25 yds. x 4 in. x 0.45mm
- X-Heavy: 25 yds. x 4 in. x 0.52mm
- XX-Heavy: 25 yds. x 4 in. x 0.65mm
Material:
- Durable latex-free material
Care Instructions:
- Wipe resistance bands down with a dry cloth as necessary
- Store in a dry place
What’s Included:
- Vive Resistance Band Roll
- Lifetime guarantee
UPC:818323027709 (Light); 818323027716 (Medium); 818323027723 (Heavy); 818323027730 (X-Heavy); 818323027747 (XX-Heavy)
Product Number: RHB1089YEL (Light); RHB1089RED (Medium); RHB1089GRN (Heavy); RHB1089BLU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Magnetic USA Car Flag (Each) (5711089-5711045)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- GOFIT Go Roller Massage Kit (GF-FR4)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- SERENELIFE Foot Bath Massager (SLFTSP20)
- Vive Health Therapy & Rehabilitation