Tens Digital Massager
Mfr # RHB1043WHT
Zoro # G4027490
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1043WHT
- Zoro # G4027490
- UPC # 818323021851
- Country of Origin China
- Category Exercise & Mobility
Description
- CUSTOMIZED PAIN MANAGEMENT
Provides targeted pain relief, eases tired muscles, reduces fatigue and also improves blood circulation
- ADJUSTABLE INTENSITY
Easily adjust the intensity of each session for customized relief
- FIVE MASSAGE MODES
Personalized relief for the shoulder, hip, back, elbow, knee or calf
- COMPACT PORTABLE DESIGN
Easily slip into a purse or briefcase, the compact unit features an integrated belt clip for hands-free use
- REUSABLE ELECTRODE PADS
Pre-gelled pads are self-adhering and flexible to contour to the body for optimal relief
- OUT OF THE BOX READY
Includes the Vive digital pulse massager, two lead wires, four electrode pads, and two ‘AAA’ batteries
Specifications
Uses:
- For targeted pain relief, reducing stiffness and fatigue
Dimensions:
- Length: 3”
- Height: 2” SPEC 2
- Width: 0.75”
Power:
- Two AAA batteries
How To Set Up:
- Open the battery compartment and install the included AAA batteries as shown.
- Insert included lead wires into the output slots located at the top of the base unit.
- Snap the four included electrode pads on the lead wires.
- Remove the protective film from the electrode pads, setting them aside for future use.
- Apply the electrode pads to the desired area.
- Slide the power button to the on position.
- Press the time button to select the duration of the session.
- Press the mode button to select one of the five pre-programmed modes.
- Use the plus and minus button to adjust the intensity.
- When the session is complete, slide the power button to the off position.
- Carefully r
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Cool Gel, Box, 0.125 oz., PK25 (049090)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- DAYQUIL Cold and Flu Refill, 4 ct, 6PK (97042)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- PURSONIC Vibration Handheld Personal Massager (PU460394)
- Vive Health Exercise & Mobility