Sun Lamp
Mfr # LVA2019WHT
Zoro # G3965181
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2019WHT
- Zoro # G3965181
- UPC # 818323028164
- Country of Origin China
- Category Medical Lighting
Description
- SAFE, STABLE AND SECURE
Step up to reach high shelving in the kitchen, bathroom, bedroom, garage and more without bending or twisting
- WIDE ANGLED BASE
Great for adults and children, the step stool has a wide 16.5” by 13.5” base for greater stability on any level surface
- TEXTURED NON-SLIP PLATFORM
Sized to comfortably fit both feet, the step stool platform is lined with a textured rubber padding for added stability and security
- DURABLE STEEL FRAME
Coated steel frame is corrosion-resistant for long-term usability
- ANTI-SKID FEET
Each leg is capped with a non-marking rubber tip to eliminating slipping on tile and hardwood floors
- MEDICAL GRADE STOOL
Designed for bariatric use, the stool safely support up to 300 pounds
Specifications
Uses:
- For safely stepping up higher
Dimensions:
- Platform height: 9”
- Base: 16.5” by 13.5”
Materials:
- Coated steel frame
- Textured platform mat
Care Instructions:
- Wipe down with a damp cloth and mild disinfectant as needed.
- Dry with a lint-free cloth.
What’s Included:
- Foot Stool (With Handrail)
- 60 Day Guarantee
UPC: 028841241727
Product Number: LVA1030H (Black) LVA1030HW (White)
Shipping Weight: 7 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Engine Flush, Blue, Plastic, Size 1 gal. (SX128)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-0011)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- Vive Health Medical Lighting